Shop All Keyed Entry Door Handles
Premier Lock
Entry Door Lever Lock Set Set of 6, Keyed Alike, Satin Nickel, 6PK
Mfr # LEV02X-6
Zoro # G107787986
product price: $132.99
/pk 6, $22.17/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Satin Nickel
- Keyway Type SC1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # LEV02X-6
- Zoro # G107787986
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 2.5 |
Length | 3.75 |
Height | 2.5 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Satin Nickel |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Material | Brass |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Backset | 2-3/8" - 2-3/4" |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Strike Type | ASA Strike |
Color | Satin Nickel |
Weight | 1.5 lbs |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this 6pack of stylish satin nickel entry lever locksets with 12 keys, keyed alike These locks are rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 60inch 1520 mm Track, BiFold Door Hardware Kit, White (14027WBC)
- MIDWEST FASTENER 1-1/16" x .125" x 5" Steel Compression Springs 6PK (18641)
- ZORO SELECT Handrail Bracket, Brass (1VZU6)
- IVES Door Pull Plate, Stainless Steel, 16"L x 6"W, 1.5" Proj. (8302-8 US32D 6X16)
- PREMIER LOCK Entry Door Lever Lock Set, Matte Black (LEV11X)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV05X-3)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Duranodic Finish (ALH03)
- PREMIER LOCK Antique Brass Single Cylinder Door Handleset with Keyed Deadbolt Lock, Inside Knob and 3 KW1 Keys (HSL-AN)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (LED04C-2)
- PREMIER LOCK Entry Door Lever Lock Set, Satin Nickel (LEV02X)
- BRINKS COMMERCIAL Matte Black Entry Lever 2 in (BC40098)
- Premier Lock Door Lever Locksets