Shop All Keyed Entry Door Handles
Premier Lock
Entry Door Lever Lock Set Set of 3, Keyed Alike, Satin Nickel, 3PK
Mfr # LEV02X-3
Zoro # G807787958
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Satin Nickel
- Keyway Type SC1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # LEV02X-3
- Zoro # G807787958
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 2.5 |
Length | 3.75 |
Width | 2.5 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Satin Nickel |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Strike Type | ASA Strike |
Color | Satin Nickel |
Backset | 2-3/8" - 2-3/4" |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Material | Brass |
Weight | 1.5 lbs |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this 3pack of stylish satin nickel entry lever locksets with 6 keys, keyed alike These locks are rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wood Window Vent Lock (2 Pack) (U 9939)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-026)
- USA INDUSTRIALS Viton O-Ring, Dash 274 (ZUSAV70274)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Solid Brass (LED02C)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Matte Black, 2PK (LEV13X-2)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Stainless Steel, 2PK (LED03C-2)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV01X-3)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03D)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03C)
- SCHLAGE COMMERCIAL Satin Stainless Steel Mortise Lock L017203A630 (L017203A630)
- Premier Lock Door Locks and Deadbolts