Shop All Keyed Entry Door Handles
Premier Lock
Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK
Mfr # LEV01X-3
Zoro # G607788025
product price: $65.95
/pk 3, $21.98/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Polished Brass
- Keyway Type SC1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # LEV01X-3
- Zoro # G607788025
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 3.75 |
Height | 2.5 |
Width | 2.5 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Polished Brass |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Strike Type | ASA Strike |
Color | Polished Brass |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Material | Brass |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Weight | 1.5 lbs |
Backset | 2-3/8" - 2-3/4" |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this 3pack of stylish polished brass entry lever locksets with 6 keys, keyed alike These locks are rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Contemporary Floor Door Bumper Oil Rubbed Bronze 2.5" (FDB250U10B)
- KABA ILCO Key Duplicator, Semi-Automatic, 120V, 2.8A (SPEED 044)
- MSI Aspenwood Amber 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0185)
- SESAMEE Round Body Steel Keyed Padlock, KD, Steel Body, 7/8" W (93702)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (LED04C-2)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (LED03-4)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML03D)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Duranodic Finish (ALH03)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Right - Duranodic Finish (ALH04)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Stainless Steel, 2PK (LED03-2)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Broadway Lever, Conventional Cylinder, Oil-Rubbed (RL11-BRR-10B)
- Premier Lock Keyed Entry Door Handles