Shop All Keyed Entry Door Handles
Premier Lock
Entry Door Lever Lock Set Set of 2, Keyed Alike, Polished Brass, 2PK
Mfr # LEV01X-2
Zoro # G807787927
product price: $38.45
/pk 2, $19.23/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Polished Brass
- Keyway Type SC1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # LEV01X-2
- Zoro # G807787927
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 2.5 |
Length | 3.75 |
Height | 2.5 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Polished Brass |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Backset | 2-3/8" - 2-3/4" |
Color | Polished Brass |
Weight | 1.5 lbs |
Material | Brass |
Strike Type | ASA Strike |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this 2pack of stylish polished brass entry lever locksets with 4 keys, keyed alike These locks are rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Hook, Neodymium, White, 24 Lb (3DXZ3)
- EEZER PRODUCTS 1.062in X 6in X .125in Black Handle Grip, Vinyl Foam (100247)
- DELTANA Heavy Duty Rectangular Flush Pull Black 4"X1-7/8" (FP40U19)
- ZORO SELECT O-Ring, Dash 262, Viton, 0.13 In., PK2 (U38875.012.0700)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Satin Nickel (LEV06X)
- PREMIER LOCK Antique Brass Single Cylinder Door Handleset with Keyed Deadbolt Lock, Inside Knob and 3 KW1 Keys (HSL-AN)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Matte Black, 2PK (LEV13X-2)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (LED03-4)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Polished Brass, 2PK (LEV05X-2)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV01X-3)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93540-011)
- Premier Lock Door Locks and Deadbolts