Shop All Keyed Entry Door Handles
Premier Lock
Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel
Mfr # LED03C
Zoro # G607787967
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Stainless Steel
- Keyway Type SC1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # LED03C
- Zoro # G607787967
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 2.5 |
Height | 9.8 |
Width | 2.5 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Stainless Steel |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Strike Type | ASA Strike |
Includes | Interior/Exterior Levers; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Weight | 2.5 lbs |
Color | Stainless Steel |
Backset | 2-3/8" - 2-3/4" |
Features | Keyed Alike; Adjustable Backset; Rekeyable Cylinder |
Material | Brass |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door lever combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Left - Aluminum Finish (PH02)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Black (14RDKB-7)
- KIPP Spring Plunger Light Spring Force, Long-Lok D=M08 L=16, Body & Pin Stainless Steel (K0324.108)
- ZORO SELECT Brown Viton O-Ring, Dash 121, PK25 (ZUSAVB75121)
- PREMIER LOCK Entry Door Lever Lock Set Set of 6, Keyed Alike, Satin Nickel, 6PK (LEV02X-6)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Satin Nickel, 3PK (LEV02X-3)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (LED03-4)
- PREMIER LOCK Entry Door Lever Lock Set Set of 2, Keyed Alike, Polished Brass, 2PK (LEV01X-2)
- PREMIER LOCK Satin Nickel Single Cylinder Door Handleset with Deadbolt Lock, Inside Knob and 3 KW1 Keys (HSL-SN)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 116 PHL 626 234 ASA SCC)
- Premier Lock Keyed Entry Door Handles