Shop All Keyed Entry Door Handles
Premier Lock
Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel
Mfr # LED03
Zoro # G107788020
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Stainless Steel
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # LED03
- Zoro # G107788020
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 2.5 |
Height | 9.8 |
Width | 2.5 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Stainless Steel |
Keyway Type | KW1 |
Key Type | Keyed Alike |
Color | Stainless Steel |
Strike Type | ASA Strike |
Backset | 2-3/8" - 2-3/4" |
Weight | 2.5 lbs |
Features | Keyed Alike; Adjustable Backset; Rekeyable Cylinder |
Material | Brass |
Includes | Interior/Exterior Levers; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door lever combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (62B3X3/32-25)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSW-0A)
- PRIME-LINE 36 in. x 84 in, Charcoal, Fiberglass Screening Kit with Rolling Tool (P 7515)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV05X-3)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 4, Keyed Alike, Polished Brass, 4PK (LEV05X-4)
- PREMIER LOCK Entry Door Lever Lock Set Set of 4, Keyed Alike, Satin Nickel, 4PK (LEV02X-4)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Antique Brass (LED04C)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK (LED04-6)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Matte Black, 3PK (LEV11X-3)
- KWIKSET Halifax Lever with Round Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Nickel Finish (740HFLRDT-15S)
- Premier Lock Door Locks and Deadbolts