Shop All Keyed Entry Door Handles
Premier Lock
Entry Door Lever Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK
Mfr # LED04C-6
Zoro # G807787934
product price: $240.99
/pk 6, $40.17/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Antique Brass
- Keyway Type SC1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # LED04C-6
- Zoro # G807787934
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Width | 2.5 |
Length | 2.5 |
Height | 9.8 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Antique Brass |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Strike Type | ASA Strike |
Material | Brass |
Includes | Interior/Exterior Levers; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Backset | 2-3/8" - 2-3/4" |
Color | Antique Brass |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Weight | 2.5 lbs |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door lever combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style lever for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIXSON Electromagnetic Door Holders 998512 689 (998512M 689)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Clockwise (FRN-F2-R203)
- KEY-BAK 6-KEY Capacity Retratractable Keychain 3 interchangeable key rings Belt Clip attachment, 24" reach (0KM2-11A14)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (1WAN2)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Matte Black, 3PK (LEV11X-3)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Matte Black, 2PK (LEV13X-2)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Aluminum Finish (ALH01)
- PREMIER LOCK Entry Door Lever Lock Set, Satin Nickel (LEV02X)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK (LED04-6)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT15H626)
- Premier Lock Keyed Entry Door Handles