Shop All Keyed Entry Door Handles
Premier Lock
Entry Door Lever Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK
Mfr # LED04-6
Zoro # G307787984
product price: $224.99
/pk 6, $37.50/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Antique Brass
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # LED04-6
- Zoro # G307787984
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 2.5 |
Width | 2.5 |
Height | 9.8 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Antique Brass |
Keyway Type | KW1 |
Key Type | Keyed Alike |
Material | Brass |
Strike Type | ASA Strike |
Weight | 2.5 lbs |
Includes | Interior/Exterior Levers; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Color | Antique Brass |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Backset | 2-3/8" - 2-3/4" |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door lever combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style lever for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN 6-Pin Keyblank, D1 Keyway, Coined Logo Only, 50 Pack (D1-6PIN-10 (50PK))
- ILCO Ilco: Key Blanks, P1108-B88 SATURN (ILCO-P1108-B88)
- AFTERMARKET 20FT Universal Garage Door Threshold Seal Weather Stripping Rubber Weather Strip (OTK20-0698)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/8 in (C8055-C413A-3)
- PREMIER LOCK Entry Door Lever Lock Set, Matte Black (LEV11X)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Right - Duranodic Finish (ALH04)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Stainless Steel, 2PK (LED03C-2)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Antique Brass (LED04C)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03D)
- PREMIER LOCK Entry Door Lever Lock Set, Polished Brass (LEV01X)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (MRX-S-L-07-630)
- Premier Lock Door Lever Locksets