Shop All Keyed Entry Door Handles
Premier Lock
Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK
Mfr # LED03-4
Zoro # G707788031
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Stainless Steel
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # LED03-4
- Zoro # G707788031
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 9.8 |
Length | 2.5 |
Width | 2.5 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Stainless Steel |
Keyway Type | KW1 |
Key Type | Keyed Alike |
Color | Stainless Steel |
Includes | Interior/Exterior Levers; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Strike Type | ASA Strike |
Backset | 2-3/8" - 2-3/4" |
Material | Brass |
Weight | 2.5 lbs |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door lever combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H414)
- YALE Mortise Lockset, Lever, Storeroom, Rose (PBR8805FL X 626 X YMS)
- BALDWIN Reserve Lifetime Brass Cylinders (8BR0204.001)
- PROTOCHEM LABORATORIES Tile Doctor Acoustical Ceiling White Spray, 15 oz, PK12 (PC-ACOUSTIC)
- PREMIER LOCK Entry Door Lever Lock Set, Polished Brass (LEV01X)
- PREMIER LOCK Brass Entry Mortise Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Matte Black, 2PK (LEV13X-2)
- PREMIER LOCK Polished Brass Single Cylinder Door Handleset with Keyed Deadbolt Lock, Inside Knob and 3 KW1 Keys (HSL-B)
- PREMIER LOCK Entry Door Lever Lock Set, Matte Black (LEV11X)
- PREMIER LOCK Entry Door Lever Lock Set Set of 6, Keyed Alike, Satin Nickel, 6PK (LEV02X-6)
- TOWNSTEEL Lever Lockset, Arch Handle, Mortise (MRX-A-05-630-RH)
- Premier Lock Keyed Entry Door Handles