Shop All Keyed Entry Door Handles
Premier Lock
Entry Door Lever Combo Lock Set with Deadbolt Set of 12, Keyed Alike, Antique Brass, 12PK
Mfr # LED04C-12
Zoro # G007787932
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Antique Brass
- Keyway Type SC1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # LED04C-12
- Zoro # G007787932
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 9.8 |
Width | 2.5 |
Length | 2.5 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Antique Brass |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Weight | 2.5 lbs |
Color | Antique Brass |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Strike Type | ASA Strike |
Backset | 2-3/8" - 2-3/4" |
Material | Brass |
Includes | Interior/Exterior Levers; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door lever combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style lever for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 26"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU26)
- CODEL DOORS 28" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8405GL)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP8716320CHBRZ)
- SCHLAGE ND Series Cylindrical Institutional Lock Rhodes Lever US26D (ND82CD RHO 626)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Matte Black, 6PK (LEV13X-6)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (LED03C-3)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK (LED04-6)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- PREMIER LOCK Entry Door Lever Lock Set Set of 2, Keyed Alike, Polished Brass, 2PK (LEV01X-2)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK (LED04C-6)
- SCHLAGE Avila Entry Lever Sn (F51VVLA619)
- Premier Lock Door Lever Locksets