Shop All Keyed Entry Door Knobs
Premier Lock
Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK
Mfr # ED03-4
Zoro # G707787911
product price: $95.99
/pk 4, $24.00/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Material Brass
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # ED03-4
- Zoro # G707787911
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Outside Depth | 2.75 |
Length (In.) | 2.25 |
Height | 9.8 |
Width (In.) | 2.25 |
Details
Lockset Finish | Stainless Steel |
Material | Brass |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Keyway Type | KW1 |
Key Type | Keyed Alike |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8" - 2-3/4" |
Item | Entry Door Knob Combo |
Strike Type | Square Corner Full Lip |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Color | Stainless Steel |
Includes | Interior/Exterior Knobs; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door knob combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (MS-3000X)
- ZORO SELECT Drawer Front Roller Set, 1/4" H (900-11808)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5A)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (21966A3)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Solid Brass, 3PK (ED02-3)
- PREMIER LOCK Brass Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01)
- PREMIER LOCK Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 24 SC1 Keys Total, 4PK (GR3ED02C-4)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03)
- PREMIER LOCK Stainless Steel Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED03C)
- PREMIER LOCK Brass Mortise Entry Gate Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MLG01)
- YALE COMMERCIAL Yale Cylindrical Lockset Classroom, Grade 2, AU Handle, C Keyway (AU4608LN626-C)
- Premier Lock Door Knob Locksets