Shop All Keyed Entry Door Knobs
Premier Lock
Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Solid Brass, 4PK
Mfr # ED02C-4
Zoro # G607788018
product price: $101.99
/pk 4, $25.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Polished Brass
- Material Brass
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Keyway Type SC1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # ED02C-4
- Zoro # G607788018
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2.25 |
Height | 9.8 |
Length (In.) | 2.25 |
Outside Depth | 2.75 |
Details
Lockset Finish | Polished Brass |
Material | Brass |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8" - 2-3/4" |
Includes | Interior/Exterior Knobs; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Strike Type | Square Corner Full Lip |
Item | Entry Door Knob Combo |
Color | Polished Brass |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door knob combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Valet Hook, 7" Projection Black (VH65U19)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (6211 24V US32D FS CON)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise (FRN-F2-L203)
- ARROW Cylindrical Lock, RK11-BD-32D-LC (RK11-BD-32D-LC)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03C)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Solid Brass, 4PK (ED02-4)
- PREMIER LOCK Brass Vestibule Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01R)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (ED04-2)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (ED03-3)
- PREMIER LOCK Brass Mortise Entry Gate Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MLG01)
- KWIKSET Cove ENTR Door Lock SmartKey New Chassis (400CV-11PS)
- Premier Lock Door Knob Locksets