Shop All Keyed Entry Door Knobs
Premier Lock
Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Solid Brass, 4PK
Mfr # ED02-4
Zoro # G607787981
product price: $93.39
/pk 4, $23.35/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Polished Brass
- Material Brass
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # ED02-4
- Zoro # G607787981
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Outside Depth | 2.75 |
Length (In.) | 2.25 |
Height | 9.8 |
Width (In.) | 2.25 |
Details
Lockset Finish | Polished Brass |
Material | Brass |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Keyway Type | KW1 |
Key Type | Keyed Alike |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8" - 2-3/4" |
Color | Polished Brass |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Includes | Interior/Exterior Knobs; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Item | Entry Door Knob Combo |
Strike Type | Square Corner Full Lip |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door knob combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2168pri8403)
- ZORO SELECT Furniture Glides, Nail-On, Round, 5/8", PK24 (9445)
- ELESA Hinges, CMM-AL-60-SH-8 (CMM-AL)
- J.W. WINCO DIN906-ST-R1/2-A Threaded Plugs, Tapered Thread (906-ST-R1/2-A)
- PREMIER LOCK Brass Vestibule Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01R)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK (ED04-6)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (MR02)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03)
- PREMIER LOCK Brass Vestibule Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01R)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Matte Black (ED07C)
- DORMA Grade 2 Cylindrical Lock, 40-Privacy/Bedroom/Bath, LR-Lever, E-Stepped Rose, Satin Chrome, 2-3/4 (CL740-LRE-626)
- Premier Lock Door Locks and Deadbolts