Shop All Keyed Entry Door Knobs
Premier Lock
Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Matte Black, 4PK
Mfr # ED07-4
Zoro # G707787966
product price: $99.69
/pk 4, $24.92/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte Black
- Material Brass
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # ED07-4
- Zoro # G707787966
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Outside Depth | 2.75 |
Width (In.) | 2.25 |
Length (In.) | 2.25 |
Height | 9.8 |
Details
Lockset Finish | Matte Black |
Material | Brass |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Keyway Type | KW1 |
Key Type | Keyed Alike |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8" - 2-3/4" |
Item | Entry Door Knob Combo |
Color | Matte Black |
Includes | Interior/Exterior Knobs; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Strike Type | Square Corner Full Lip |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door knob combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX White 1-1/2 in. Screw-On Plastic Chair Glide , 4PK (P0035)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/80)
- PEMKO Sliding Door Track, Alum., 72"L x 1-5/16"W (H200A/6)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A206X250)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (ED03C-3)
- PREMIER LOCK Brass Vestibule Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01R)
- PREMIER LOCK Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED02C)
- PREMIER LOCK Brass Vestibule Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01R)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Matte Black, 6PK (ED07-6)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Solid Brass (ED02)
- KWIKSET Pismo Knob Round Rose ENTR Lock SmartKey (97402-854)
- Premier Lock Door Locks and Deadbolts