Shop All Keyed Entry Door Knobs
Premier Lock
Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Matte Black, 3PK
Mfr # ED07C-3
Zoro # G707787997
product price: $82.29
/pk 3, $27.43/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte Black
- Material Brass
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Keyway Type SC1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # ED07C-3
- Zoro # G707787997
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2.25 |
Outside Depth | 2.75 |
Length (In.) | 2.25 |
Height | 9.8 |
Details
Lockset Finish | Matte Black |
Material | Brass |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8" - 2-3/4" |
Includes | Interior/Exterior Knobs; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Color | Matte Black |
Strike Type | Square Corner Full Lip |
Item | Entry Door Knob Combo |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door knob combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV0-619-010U (NLSK-APV0-619-010U)
- DELTANA Door Knocker-Viewer Satin Nickel (DKV630U15)
- NATIONAL HARDWARE Plate Push Orb 3-1/2X15In (N270-502)
- RENIN Renin 24 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402ESFGC024080)
- PREMIER LOCK Brass Mortise Entry Lever Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML03)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Solid Brass, 4PK (ED02C-4)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (ML01N)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (ML02)
- PREMIER LOCK Brass Mortise Entry Gate Right Hand Door Lock Set with 2.5 in. Backset and 2 SC1 Keys (MRG01)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Solid Brass (ED02)
- FAULTLESS Ss Ball Entry Knob (T3600B)
- Premier Lock Door Locks and Deadbolts