Shop All Keyed Entry Door Knobs
Premier Lock
Entry Door Knob Combo Lock Set with Deadbolt Set of 12, Keyed Alike, Stainless Steel, 12PK
Mfr # ED03-12
Zoro # G507787937
product price: $250.99
/pk 12, $20.92/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Material Brass
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # ED03-12
- Zoro # G507787937
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Outside Depth | 2.75 |
Width (In.) | 2.25 |
Length (In.) | 2.25 |
Height | 9.8 |
Details
Lockset Finish | Stainless Steel |
Material | Brass |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Keyway Type | KW1 |
Key Type | Keyed Alike |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8" - 2-3/4" |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Color | Stainless Steel |
Strike Type | Square Corner Full Lip |
Includes | Interior/Exterior Knobs; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Item | Entry Door Knob Combo |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door knob combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2PK WD WNDW Sash Spring, 2PK (F 2537)
- SPEC Compression Spring, Music Wire, PK10, C09751481500M (C09751481500M)
- MONROE PMP 2" W x 600" H White Enamel Continuous Hinge (CPW2000-50)
- PREMIER LOCK Commercial Storefront Deadbolt Lock - 31/32" (DLA09)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (ED03-4)
- PREMIER LOCK Brass Vestibule Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01R)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (MR02)
- PREMIER LOCK Satin Chrome Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01D)
- PREMIER LOCK Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED02C)
- PREMIER LOCK Stainless Steel Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED03C)
- DEGUARD Commercial Handle - Grade 2 - IC Core - Storeroom - Satin Chrome (DKFIC-26D-ST)
- Premier Lock Door Knob Locksets