Shop All Keyed Entry Door Knobs
Premier Lock
Entry Door Knob Combo Lock Set with Deadbolt, Matte Black
Mfr # ED07
Zoro # G307788028
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte Black
- Material Brass
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # ED07
- Zoro # G307788028
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 2.25 |
Length (In.) | 2.25 |
Outside Depth | 2.75 |
Height | 9.8 |
Details
Lockset Finish | Matte Black |
Material | Brass |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Keyway Type | KW1 |
Key Type | Keyed Alike |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8" - 2-3/4" |
Includes | Interior/Exterior Knobs; Single Cylinder Deadbolt; Adjustable Latch; Hardware |
Features | Keyed Alike; Adjustable Backset; Rekeyable Cylinder |
Color | Matte Black |
Item | Entry Door Knob Combo |
Strike Type | Square Corner Full Lip |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this entry door knob combination lockset with a deadbolt Each lock features an adjustable latch, singlecylinder deadbolt, and switch style knob for a quick and easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 TarpRope Hook (N220-582)
- WADDELL Outside Crwn Cnr Blck 4-1/2In (OCTB31)
- DELTANA Pocket Door Bolts, Jamb Bolt Unlacquered Bright Brass (PDB42U3-UNL)
- OMNIA LVR 2-5/8" Rose Pass 2-3/4" BS T 1-3/8" Doors ULQ Antique Bronze 918 (918/00A.PA5A)
- PREMIER LOCK Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED02C)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Antique Brass (ED04)
- PREMIER LOCK Brass Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (ED03C-3)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (ED03-3)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (ML01N)
- KWIKSET Tylo Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch, RCS Strike Antique Brass Finish (400T-5S)
- Premier Lock Door Locks and Deadbolts