Shop All Door Closers
Premier Lock
Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2
Mfr # DC22
Zoro # G705260010
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Duranodic
- Material Aluminum Alloy
- Height 3.5 in.
- Width 4.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # DC22
- Zoro # G705260010
- UPC # 357951825740
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Height | 3.5 in. |
Width | 4.25 in. |
Length | 12.5 in. |
Details
Color | Black |
Finish | Duranodic |
Material | Aluminum Alloy |
Features | 2 Valve Mechanism |
Application | Residential/Commercial |
Standards | ANSI Grade 1 A-156.4 Standards |
Description
Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 88 lbs. and includes an adjustable 2 valve system for optimal closing and latching speeds. These commercial closers are all high-grade security rated ready for use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Hasp, Fixed, Natural (200/135)
- SDC Single Emlock 1200lbs HF-628 DPS (1571VD)
- OEM OEM: REF: 2009-2014 BMW 3 5 7 Series / 3-Button Smart Key / PN: 9254891-02 / YGOHUF5662 / CAS4 (RSK-BMW-HUF-3)
- ADAMS RITE Deadlatch Handle, RH or LH, Dark Bronze (4560-601-121)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC51)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC42)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC32)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC41)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #4 (DC41BC)
- PRIME-LINE 58 Pound , Diecast, White, Spring Door Closer Single Pack (KC50HD)
- Premier Lock Door Closers