Shop All Door Closers
Premier Lock
Duranodic Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3
Mfr # DC32BC
Zoro # G905259999
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Finish Duranodic
- Material Aluminum Alloy
- Height 3.5 in.
- Standards ANSI Grade 1 A-156.4 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # DC32BC
- Zoro # G905259999
- UPC # 357951825818
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Height | 3.5 in. |
Width | 4.25 in. |
Length | 12.5 in. |
Details
Color | Bronze |
Finish | Duranodic |
Material | Aluminum Alloy |
Standards | ANSI Grade 1 A-156.4 Standards |
Features | Adjustable 3 Valve Mechanism |
Application | Residential/Commercial |
Description
Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 187 lbs. to 264 lbs. and features adjustable closing and latching speeds and back check for controlling the door swing. These commercial closers are all high-grade security rated ready for use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, AN 931 930-1, PK50 (3MRJ6)
- MAG-MATE Flexible Magnet Material 0.120"th x 1"W (MRN120X0100X050)
- MAGNET SOURCE Neodymium Round Base Magnet 2.64" Dia. (RB70N-NEOBX)
- RAYMOND Wave Spring Washer High Carbon, PK15 (W2132023)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC42)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC41)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC52)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC22)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #4 (DC41BC)
- LCN 5034-H LH AL Concealed-in-Door Closers (5034-H LH 689)
- Premier Lock Door Closers & Accessories