Shop All Privacy Door Handles
Premier Lock
Decorative Privacy Door Lever Lock Set , Satin Nickel
Mfr # LEVPR06
Zoro # G507788040
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Electrical/Mechanical Mechanical
- Finish Satin Nickel
- Required Door Thickness 1-3/8" - 1-3/4"
- Backset 2-3/8" - 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # LEVPR06
- Zoro # G507788040
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Height | 2.5 |
Length | 3.75 |
Width | 2.5 |
Details
Item | Privacy Decorative Lever |
Lockset Function | Privacy |
Electrical/Mechanical | Mechanical |
Finish | Satin Nickel |
Required Door Thickness | 1-3/8" - 1-3/4" |
Backset | 2-3/8" - 2-3/4" |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Material | Brass |
Strike | ASA Strike |
Color | Satin Nickel |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your bedroom or bathroom today with this stylish satin nickel privacy lever lockset This lock is rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Deadbolt w/Thumbturn, Satin Chrome (D292 X 626)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Waste Container (4SOWC-8-1)
- MSI Mayra White SAMPLE Tumbled Limestone Pool Coping (ZOR-LSC-0002-SAM)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 48"H (CG-10R-4-313)
- PREMIER LOCK Privacy Door Lever Lock Set, Polished Brass (LEVPR01)
- PREMIER LOCK Privacy Door Lever Lock Set, Satin Nickel (LEVPR02)
- KWIKSET Light Commercial Carson PRIV Door Lock (408CNL-26D)
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (PV.SQU.CSR.112)
- SAPPHIRE Contra Collection Modern Satin Brass Privacy Bed/Bath Door Handle with Lock (LS-CON40-US4)
- SCHLAGE Cylindrical Lock, ALX40 ATH 622 (ALX40 ATH 622)
- KWIKSET Halifax Round Privacy Door Lock w/6AL La (730HFLRDT-15)
- Premier Lock Door Locks and Deadbolts