Shop All Privacy Door Handles
Premier Lock
Decorative Privacy Door Lever Lock Set, Polished Brass
Mfr # LEVPR05
Zoro # G907788039
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Electrical/Mechanical Mechanical
- Finish Polished Brass
- Required Door Thickness 1-3/8" - 1-3/4"
- Backset 2-3/8" - 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # LEVPR05
- Zoro # G907788039
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Width | 2.5 |
Length | 3.75 |
Height | 2.5 |
Details
Item | Privacy Decorative Lever |
Lockset Function | Privacy |
Electrical/Mechanical | Mechanical |
Finish | Polished Brass |
Required Door Thickness | 1-3/8" - 1-3/4" |
Backset | 2-3/8" - 2-3/4" |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Strike | ASA Strike |
Color | Polished Brass |
Material | Brass |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your bedroom or bathroom today with this stylish polished brass privacy lever lockset This lock is rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Square Blue Stone 24 in. X 24 in. Matte Paver Porcelain Floor Tile, 2PK (ZOR-LSC-0106)
- ZORO SELECT Full Face Aramid Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-6)
- RICHELIEU Atmos 107 Degree LightDuty SoftClose LiftUp Hinge for Frameless Cabinet, White and Gray (AT00LD30)
- PRO-LOK ProLok: Blue Punch-Schlage-Classic (PRL-BP201SC)
- PREMIER LOCK Privacy Door Lever Lock Set, Polished Brass (LEVPR01)
- PREMIER LOCK Privacy Door Lever Lock Set, Satin Nickel (LEVPR02)
- PREMIER LOCK Decorative Privacy Door Lever Lock Set , Satin Nickel (LEVPR06)
- SCHLAGE Satin Chrome Privacy Lever Lockset, Jazz (F40 JAZ 626)
- BALDWIN ESTATE Privacy Door Levers Venetian Bronze (5455V.112.PRIV)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Square Rose for 1-1/4 in to 2 in Door (5210HLOUS15RH)
- CORBIN RUSSWIN Cylindrical Lock, CL3520 NZD 626 (CL3520 NZD 626)
- Premier Lock Door Locks and Deadbolts