Shop All Keyed Entry Door Handles
Premier Lock
Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Matte Black, 6PK
Mfr # LEV13X-6
Zoro # G707787973
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Function Entry
- Required Door Thickness 1-3/8" - 1-3/4"
- Lockset Finish Matte Black
- Keyway Type SC1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # LEV13X-6
- Zoro # G707787973
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Length | 3.75 |
Width | 2.5 |
Height | 2.5 |
Details
Electrical/Mechanical | Mechanical |
Lockset Function | Entry |
Required Door Thickness | 1-3/8" - 1-3/4" |
Lockset Finish | Matte Black |
Keyway Type | SC1 |
Key Type | Keyed Alike |
Weight | 1.5 lbs |
Color | Matte Black |
Includes | Interior/Exterior Levers; Adjustable Latch; Hardware |
Features | Keyed Alike Pack; Adjustable Backset; Rekeyable Cylinder |
Strike Type | ASA Strike |
Backset | 2-3/8" - 2-3/4" |
Material | Brass |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion Secure your home or business today with this 6pack of stylish matte blackl entry lever locksets with 12 keys, keyed alike These locks are rated Grade 3 for residential and light commercial use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Saturn Series Grade 2 Storeroom Cylindrical Door Leverset in Brushed Chrome (DL-LSV80-US26D)
- PRECISION SCREEN & SECURITY PROD Nan 32 NAT WD Scr Door (3952NA2868)
- MIDWEST FASTENER 1/2" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66392)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 10" (10SSB32D)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Solid Brass (LED02C)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Satin Nickel (LEV06X)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (LED04-2)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Aluminum Finish (ALH01)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV05X-6)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Polished Brass, 2PK (LEV05X-2)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4607LN x 626)
- Premier Lock Keyed Entry Door Handles