Shop All Push Pull Latches
Premier Lock
Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish
Mfr # PH01
Zoro # G005259974
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Material Zinc Alloy
- Finish Aluminum
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # PH01
- Zoro # G005259974
- Country of Origin Taiwan, Province of China
- Category Push Pull Latches
Details
Lockset Handle Type | Right |
Lockset Material | Zinc Alloy |
Finish | Aluminum |
Color | Aluminum |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Add easy access to your commercial storefront with Premier Lock's Push-Pull Paddle Handle for Right Handed Doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1347AF)
- CODEL DOORS 24" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2068pri8405GL)
- USA INDUSTRIALS Neoprene Cord Stock - 0.562" Cross Section x 25 ft. Long (ZUSA-RC-77)
- DON-JO Left Hand Reverse 1/2" Offset Hinge Reinforcing Pivot (HRP2LHR626)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Left - Aluminum Finish (PH02)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Duranodic Finish (PH05)
- ADAMS RITE Heavy Duty Deadlatch, Clear Anodized (4900-35-201-628)
- SDC Latch Retraction Kit (LR100DXK)
- SDC Latch Retraction Kit (LR100FCK)
- ADAMS RITE Deadlatch Paddle, Clear Anodized (4591-02-00-628)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (990NL-R/V US26D)
- Premier Lock Door Lever Locksets