Shop All Push Pull Latches
Premier Lock
Commercial Storefront "Push Pull" Paddle Handle - Left - Aluminum Finish
Mfr # PH02
Zoro # G905260001
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Left
- Lockset Material Zinc Alloy
- Finish Aluminum
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # PH02
- Zoro # G905260001
- Country of Origin Taiwan, Province of China
- Category Push Pull Latches
Details
Lockset Handle Type | Left |
Lockset Finish | Left |
Lockset Material | Zinc Alloy |
Finish | Aluminum |
Color | Aluminum |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Add easy access to your commercial storefront with Premier Lock's Push-Pull Paddle Handle for Left Handed Doors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 20-1/2" Heavy Duty Crash Chain (HDCC2012626)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 1/8 in W (92/65 KA)
- SCHLAGE ELECTRONICS Standalone Keypad Programmable Electronic Lock Cylindrical Classroom / Storeroom Keypad Rhodes Lever (CO100CY70KPRHO626J)
- STRYBUC Constant Force Balance Assy (96-M8)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Duranodic Finish (PH05)
- SCHLAGE COMMERCIAL Satin Chrome Push / Pull HL6ASA26D5 (HL6-5-626-A)
- SCHLAGE Lock Hospital Push/Pull Latch (HL6-5 626 L A)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Right, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-04-00-628)
- SDC Latch Retraction Kit (LR100CAK-EM)
- Premier Lock Push Pull Latches