Shop All Keyed Entry Door Handles
Premier Lock
Commercial Storefront Lever Handle With Cam Plug - Right - Duranodic Finish
Mfr # ALH04
Zoro # G305259988
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Finish Duranodic
- Height 4 in.
- Color Black
- Weight 0.7 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # ALH04
- Zoro # G305259988
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Height | 4 in. |
Length | 3.5 in. |
Details
Material | Aluminum Alloy |
Finish | Duranodic |
Color | Black |
Weight | 0.7 lbs. |
Features | Right Handed |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your business today with Premier Lock's Commercial Storefront Lever Handle with Cam Plug for Right Handed Doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.60 (1NCZ5)
- ZORO SELECT O-Ring, Dash 016, EPDM, 0.07 In., PK100 (U38869.006.0062)
- ILCO Ilco: Key Blanks, 1649-KB1 KIMBALL OFFICE FURN. (ILCO-1649-KB1)
- MIDWEST FASTENER 45/64" x 10" x .081" WG Steel Extension Springs 3PK (18572)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (LED04-2)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV01X-3)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Matte Black, 3PK (LEV11X-3)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Satin Nickel (LEV06X)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (LED03-4)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (LED04C-2)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L017003A626 (L017003A626)
- Premier Lock Door Locks and Deadbolts