Shop All Deadlatches
Premier Lock
Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Right
Mfr # DLA01
Zoro # G005260024
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Application Commercial
- Finish Aluminum
- Height 7 in.
- Length 1.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # DLA01
- Zoro # G005260024
- Country of Origin Taiwan, Province of China
- Category Deadlatches
Dimensions
Height | 7 in. |
Length | 1.5 in. |
Details
Color | Aluminum |
Application | Commercial |
Finish | Aluminum |
Hand | Right |
Backset | 31/32" |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your business today with Premier Lock's 31/32" Commercial Storefront Deadlatch for Right Handed Doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Key Cabinet, 0.07 cu ft, 1.5 lb, Black, Steel, 2.78 mm Thick (6105)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 10ft Roll - Dark Gray (03-165)
- LIPPERT COMPONENTS Lippert Components 730812 Screen Shot Automatic Screen Door Closer - 24" (730812)
- BALDWIN ESTATE Oval Unlacquered Brass Turns Unlacquered Brass (6751.031)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/8" - Right (DLA03)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Left (DLA02)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/2" - Right (DLA05)
- SCHLAGE COMMERCIAL Satin Brass Latch 11096609 (11096609)
- SCHLAGE RESIDENTIAL Tubular Deadbolts and Deadlatches (BE365 PLY 626)
- BALDWIN ESTATE Privacy Latches Vintage Brass (5512.033.P)
- ADAMS RITE AdamsRite: DeadLatch 1 1/2 LH 2.63 628 1-1/2 Inch Backset Left Hand Flat Faceplate Aluminum (ADR-4510-45-201-628)
- Premier Lock Deadbolt Locks and Deadlatches