Shop All Deadlatches
Premier Lock
Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Left
Mfr # DLA02
Zoro # G005259967
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5 in.
- Height 7 in.
- Application Commercial
- Color Aluminum
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # DLA02
- Zoro # G005259967
- Country of Origin Taiwan, Province of China
- Category Deadlatches
Dimensions
Length | 1.5 in. |
Height | 7 in. |
Details
Backset | 31/32" |
Hand | Left |
Application | Commercial |
Color | Aluminum |
Finish | Aluminum |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your business today with Premier Lock's 31/32" Commercial Storefront Deadlatch for Left Handed Doors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W, Length: 1 in (WS406/407CVX US32D)
- MSI Kenzzi Azila 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0509)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250089)
- MSI Dellano Exotic Blue 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0130)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Right (DLA01)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/2" - Right (DLA05)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/8" - Right (DLA03)
- LOCKEY Adjustable Deadlocking Spring Latch For Model 2835/2830 Keyless Mechanical Lock (AL-2830/2835)
- SCHLAGE COMMERCIAL Satin Chrome Latch 12103626 (12103626)
- SCHLAGE COMMERCIAL Bright Brass Latch 12287605 (12287605)
- ADAMS RITE Aluminum Door Deadlatches (4300-30-201-313)
- Premier Lock Door Locks and Deadbolts