Shop All Deadlatches
Premier Lock
Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/2" - Right
Mfr # DLA05
Zoro # G305260021
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Length 1.5 in.
- Application Commercial
- Color Aluminum
- Height 7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # DLA05
- Zoro # G305260021
- Country of Origin Taiwan, Province of China
- Category Deadlatches
Dimensions
Length | 1.5 in. |
Height | 7 in. |
Details
Finish | Aluminum |
Hand | Right |
Backset | 1-1/2" |
Application | Commercial |
Color | Aluminum |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your business today with Premier Lock's 1-1/2" Commercial Storefront Deadlatch for Right Handed Doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Pull 86454US19 (86454US19)
- MBE ENGINEERING MBEYM15 REPLACEMENT FLIP KEY BLADE WITH ROLL PIN FOR KR55 REMOTE KEYS (MBE-YM15-B)
- ABUS 13011 (8/250 NON-COILED CABLE)
- SCHLAGE Flair Bright Brass Privacy Lockset ANSI Grade 2 1-3/4 in. (F40VFLA605)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Right (DLA01)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Left (DLA02)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/8" - Right (DLA03)
- KWIKSET 6-Way Adjustable Deadlatch, Satin Nickel (83000-15)
- SCHLAGE Deadlatch, 2-3/8", Satin Chrome, D and ND (14-047 626)
- FALCON Satin Stainless Steel Latch A57425000630 (A57425000630)
- SCHLAGE COMMERCIAL Satin Chrome Latch 14048626 (14048626)
- Premier Lock Deadbolt Locks and Deadlatches