Shop All Deadlatches
Premier Lock
Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/2" - Left
Mfr # DLA06
Zoro # G605259992
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Application Commercial
- Color Aluminum
- Height 7 in.
- Length 1.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # DLA06
- Zoro # G605259992
- Country of Origin Taiwan, Province of China
- Category Deadlatches
Dimensions
Height | 7 in. |
Length | 1.5 in. |
Details
Finish | Aluminum |
Application | Commercial |
Backset | 1-1/2" |
Color | Aluminum |
Hand | Left |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your business today with Premier Lock's 1-1/2" Commercial Storefront Deadlatch for Left Handed Doors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 4' Clear Satin Anodized Brush Door Sweep For Gap Up To 2" (4 FT BS-330)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H911)
- PRIMELINE TOOLS 5-5/8 in., Bi-Fold Door Top Guide Rod, Benchmark (Single Pack) (N 6729)
- DON-JO Don-Jo: 516 Series, Ladder Pull 72" CTC - Stainless Steel (DNJ-PL5163-630)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Left (DLA02)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/8" - Right (DLA03)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 1-1/2" - Right (DLA05)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Right (DLA01)
- ADAMS RITE Standard Duty Deadlatch, Flat Faceplate, Guarded Latch, 1-1/8-in Backset, 4-5/8-in Mortise Strike, S (4510-36-121-628)
- SCHLAGE Latchbolt, 2-3/4" Backset (HLPART.10065)
- ADAMS RITE Flat Deadlatch Paddle, Pull to Left, For 1-3/4 In. Thick Door, RH or Exterior of LHR, Blk Anodized (4590-01-00-335)
- Premier Lock Door Locks and Deadbolts