Shop All Deadbolt Locks
Premier Lock
Commercial Storefront Deadbolt Lock - 31/32"
Mfr # DLA09
Zoro # G805260002
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial
- Height 7 in.
- Finish Aluminum
- Length 1.5 in.
- Color Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # DLA09
- Zoro # G805260002
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Dimensions
Height | 7 in. |
Length | 1.5 in. |
Details
Application | Commercial |
Finish | Aluminum |
Color | Aluminum |
Function | Function |
Backset | 31/32" |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Secure your business today with Premier Lock's 31/32" Commercial Storefront Deadbolt Lock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Inside Handle W/Set Screw (EMC 1-5653-A ZN)
- MASTER LOCK SECURITY BAR WHITE DUAL FUNCTION (265DCCSEN)
- HARDWARE RESOURCES 3"x3" Zinc Plated Steel Corner Brace (9215)
- RING Video Doorbell 2020 Release - Satin Nickel (8VRASZ-SEN0)
- PREMIER LOCK Commercial Storefront Deadbolt Lock - 1-1/8" (DLA10)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB2000-SCT-626-KDC)
- KWIKSET Deadblt Sng Al Sn (99800-123)
- DEFENDER SECURITY Brass Double Cylinder Single Rim Deadlock, Jimmy-Resistant (U 9972)
- ADAMS RITE Aluminum Door Deadlocks (MS1891-3026-628)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-310-628)
- SCHLAGE Grade 2, Double Cyl, C KWY, Rectangle Stk, 6 Pins (B562P 643E)
- Premier Lock Deadbolt Locks