Shop All Keyed Entry Door Knobs
Premier Lock
Brass Vestibule Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys
Mfr # ML01R
Zoro # G505259986
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Required Door Thickness 1.375 in., 1.5 in., 1.625 in., 1.75 in.
- Keyway Type SC1
- Backset 2.5 in.
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # ML01R
- Zoro # G505259986
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Lock Body Width (In.) | 2.75 in. |
Lock Body Depth (In.) | 2.5 in. |
Details
Material | Brass |
Required Door Thickness | 1.375 in., 1.5 in., 1.625 in., 1.75 in. |
Keyway Type | SC1 |
Backset | 2.5 in. |
Finish | Polished Brass |
Function | Keyed (Entry)Function |
Number of Keys | 2 |
Cylinder | Double Cylinder |
Door Handing | Left |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your doorway with this Brass Vestibule Mortise Entry Lock Set. Each mortise lock is precision engineered and cut for maximum performance with a 2-1/2” backset. This lock is rated high for security. The lockset is keyed on the exterior and the interior always remains unlocked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0265)
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516WH)
- M-D INSERT VNYL THRSHLD 36""L (13417)
- SPEC Extension Spring, Music Wire, PK2 (E15001255000M)
- PREMIER LOCK Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED02C)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03C)
- PREMIER LOCK Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 24 SC1 Keys Total, 4PK (GR3ED02C-4)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (MR01N)
- PREMIER LOCK Satin Chrome Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01D)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (ED03-3)
- Premier Lock Door Locks and Deadbolts