Shop All Keyed Entry Door Knobs
Premier Lock
Brass Mortise Entry Right Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle
Mfr # MR01N
Zoro # G505260012
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Required Door Thickness 1.375 in., 1.5 in., 1.625 in., 1.75 in.
- Keyway Type SC1
- Backset 2.5 in.
- Cylinder Double Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # MR01N
- Zoro # G505260012
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Lock Body Width (In.) | 2.75 in. |
Lock Body Depth (In.) | 2.5 in. |
Details
Material | Brass |
Required Door Thickness | 1.375 in., 1.5 in., 1.625 in., 1.75 in. |
Keyway Type | SC1 |
Backset | 2.5 in. |
Cylinder | Double Cylinder |
Number of Keys | 2 |
Finish | Polished Brass |
Function | Keyed (Entry)Function |
Door Handing | Right |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your doorway with this Brass Mortise Entry Lock Set. Each mortise lock is precision engineered and cut for maximum performance with a 2-1/2” backset. This lock is rated high for security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2068pri1501RAIT)
- YALE REAL LIVING Lever Cylinder Keyed Different with Schlage C Keyway US3 (605) Bright Brass Finish (AYRLSCKD605)
- CAMPBELL CHAIN & FITTINGS 1/4" Spring Snap Link, Steel, Stainless Steel, #2450S (T7630406)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Matte Black (ED07)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (ED03-3)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Solid Brass (ED02)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Antique Brass (ED04C)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Solid Brass, 3PK (ED02-3)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (ML02)
- BALDWIN RESERVE Baldwin Reserve ENROUTRR003 Entry Round (EN.ROU.TRR.003)
- Premier Lock Door Knob Locksets