Shop All Keyed Entry Door Knobs
Premier Lock
Brass Mortise Entry Lever Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys
Mfr # ML03
Zoro # G605259985
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Required Door Thickness 1.375 in., 1.5 in., 1.625 in., 1.75 in.
- Keyway Type SC1
- Backset 2.5 in.
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # ML03
- Zoro # G605259985
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Lock Body Depth (In.) | 2.5 in. |
Lock Body Width (In.) | 2.75 in. |
Details
Material | Brass |
Required Door Thickness | 1.375 in., 1.5 in., 1.625 in., 1.75 in. |
Keyway Type | SC1 |
Backset | 2.5 in. |
Number of Keys | 2 |
Cylinder | Double Cylinder |
Function | Keyed (Entry)Function |
Finish | Polished Brass |
Door Handing | Left |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your doorway with this Brass Mortise Entry Lock Set. Each mortise lock is precision engineered and cut for maximum performance with a 2-1/2” backset. This lock is rated high for security.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE Two Note Chime in White - Loud Chime (CL-W)
- KWIKSET Kwikset: Halifax DoubleCylinder Deadbolt with Smartkey Technology / Satin Nickel (KWS-159-SQT-SMT-15)
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (PV.SQU.CSR.260)
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T (CMP2M101812L12)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (ED03C-3)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Stainless Steel, 6PK (ED03-6)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 12, Keyed Alike, Stainless Steel, 12PK (ED03-12)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (MR01N)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Solid Brass, 4PK (ED02-4)
- PREMIER LOCK Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 24 SC1 Keys Total, 4PK (GR3ED02C-4)
- KWIKSET Kwikset: Cove Entry Door Knob with Round Rose / Antique Brass / with SmartKey Technology (KWS-400CV-RDT-SMT-5)
- Premier Lock Door Locks and Deadbolts