Shop All Keyed Entry Door Knobs
Premier Lock
Brass Mortise Entry Left Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle
Mfr # ML01N
Zoro # G004390128
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Required Door Thickness 1.375 in., 1.5 in., 1.625 in., 1.75 in.
- Keyway Type SC1
- Backset 2.5 in.
- Lock Body Depth (In.) 2.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # ML01N
- Zoro # G004390128
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Lock Body Depth (In.) | 2.5 in. |
Lock Body Width (In.) | 2.75 in. |
Details
Material | Brass |
Required Door Thickness | 1.375 in., 1.5 in., 1.625 in., 1.75 in. |
Keyway Type | SC1 |
Backset | 2.5 in. |
Number of Keys | 2 |
Function | Keyed (Entry)Function |
Cylinder | Double Cylinder |
Finish | Polished Brass |
Door Handing | Left |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your doorway with this Brass Mortise Entry Lock Set. Each mortise lock is precision engineered and cut for maximum performance with a 2-1/2” backset. This lock is rated high for security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-30062)
- LUCKY LINE LuckyLine: 1-1/4 SPLIT RING NPS 2/CD (LKL-76602)
- ZORO SELECT Lock Box, Padlock, 3 Keys (31NG37)
- ZORO SELECT Buna-N O-Ring, 3.1mm Wide 39.4mm ID, PK50 (ZUSAH3.1X39.4)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Solid Brass, 3PK (ED02-3)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Matte Black (ED07)
- PREMIER LOCK Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED02C)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Matte Black, 3PK (ED07C-3)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Matte Black, 6PK (ED07-6)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Antique Brass (ED04)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Keyed Entry Function Door Knob in Satin Stainless Steel (DL-HVB53-US32D)
- Premier Lock Door Knob Locksets