Shop All Keyed Entry Door Knobs
Premier Lock
Brass Mortise Entry Gate Right Hand Door Lock Set with 2.5 in. Backset and 2 SC1 Keys
Mfr # MRG01
Zoro # G405259987
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Required Door Thickness 1.375 in., 1.5 in., 1.625 in., 1.75 in.
- Keyway Type SC1
- Backset 2.5 in.
- Function Keyed (Entry)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # MRG01
- Zoro # G405259987
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Lock Body Width (In.) | 2.25 in. |
Lock Body Depth (In.) | 2.5 in. |
Details
Material | Brass |
Required Door Thickness | 1.375 in., 1.5 in., 1.625 in., 1.75 in. |
Keyway Type | SC1 |
Backset | 2.5 in. |
Function | Keyed (Entry) |
Number of Keys | 2 |
Finish | Polished Brass |
Cylinder | Double Cylinder |
Door Handing | Right |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your gateway with this Brass Mortise Gate Lock Set. Each mortise lock is precision engineered and cut for maximum performance with a 2-1/2” backset. This lock is rated high for security and includes a double cylinder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Lifetime Brass Turns Lifetime Brass (6720.003)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 619)
- ILCO Ilco: Key Blanks, P1111-B91 (ILCO-P1111-B91)
- DESIGNER COLLECTION Chrome 78" Sliding Barn Door Hardware (NT.1400.09W.04)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Matte Black, 6PK (ED07-6)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (ED03-4)
- PREMIER LOCK Brass Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01)
- PREMIER LOCK Brass Vestibule Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01R)
- PREMIER LOCK Brass Mortise Entry Gate Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MLG01)
- PREMIER LOCK Brass Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01)
- CAL-ROYAL Grade 2 Cylindrical Lock, 00-Entrance/Office, SL-Lever, Round Rose, Satin Chrome, 2-3/4 Inch (CSL00-26D)
- Premier Lock Door Knob Locksets