Shop All Keyed Entry Door Knobs
Premier Lock
Brass Mortise Entry Gate Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys
Mfr # MLG01
Zoro # G405260006
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Required Door Thickness 1.375 in., 1.5 in., 1.625 in., 1.75 in.
- Keyway Type SC1
- Backset 2.5 in.
- Function Keyed (Entry)Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # MLG01
- Zoro # G405260006
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Lock Body Width (In.) | 2.25 in. |
Lock Body Depth (In.) | 2.5 in. |
Details
Material | Brass |
Required Door Thickness | 1.375 in., 1.5 in., 1.625 in., 1.75 in. |
Keyway Type | SC1 |
Backset | 2.5 in. |
Function | Keyed (Entry)Function |
Number of Keys | 2 |
Cylinder | Double Cylinder |
Finish | Polished Brass |
Door Handing | Left |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your gateway with this Brass Mortise Gate Lock Set. Each mortise lock is precision engineered and cut for maximum performance with a 2-1/2” backset. This lock is rated high for security and includes a double cylinder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Classroom (S-AU5408LN x 626)
- PRIME-LINE Showcase Lock Steel Chrm (U 9949)
- PRECISION Key Removable Mullion, for 8 Ft Door, FR, Painted Aluminum (RM0FLKR822689)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1021M-26D-41 (LR1021M-26D-41)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03C)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK (ED04-6)
- PREMIER LOCK Brass Vestibule Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01R)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Matte Black, 6PK (ED07-6)
- PREMIER LOCK Stainless Steel Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys (GR3ED03C)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Antique Brass (ED04C)
- SCHLAGE Entry Knobs Aged Bronze (F51PLY716K4D)
- Premier Lock Door Knob Locksets