Shop All Keyed Entry Door Knobs
Premier Lock
Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 6 SC1 Keys
Mfr # GR3ED02C
Zoro # G110437533
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polished Brass
- Lockset Function Keyed Exterior and Push Thumbturn on Interior
- Required Door Thickness 1-3/8" - 1-3/4"
- Keyway Type SC1
- Includes Entry Lock and Single Cylinder Deadbolt, Keyed Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # GR3ED02C
- Zoro # G110437533
- UPC # 2594638772432
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Latch Length | 2-3/8" - 2-3/4" |
Length (In.) | 7 in |
Width (In.) | 3.15 in |
Details
Material | Polished Brass |
Lockset Function | Keyed Exterior and Push Thumbturn on Interior |
Required Door Thickness | 1-3/8" - 1-3/4" |
Keyway Type | SC1 |
Includes | Entry Lock and Single Cylinder Deadbolt, Keyed Alike |
Standards | Premium ANSI Grade 3 Lock, UL Certified |
Number of Keys | 6 |
Description
Premier Lock is an industry leader in providing functional and secure locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your doorway with this sleek Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt. Each lock features an adjustable latch, single-cylinder deadbolt, and switch style knob for a quick and easy installation.
- •Grade 3 Entry Knob and Single Cylinder Deadbolt, Keyed Alike
- •Removable KIK cylinder, compatible with High Security or Standard KIK cylinder
- •Adjustable Latch: 2-3/8" - 2-3/4"
- •Fits Door Thickness: 1-3/8" - 1-3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3"W x 144"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X144TRBL)
- FROST KING White Vinyl Seal For Garage Doors 7 ft. L X 3 in. (GR7)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In (4FCN1)
- SDC 1 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-602RF)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Solid Brass, 4PK (ED02-4)
- PREMIER LOCK Brass Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Matte Black (ED07C)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (ED03-4)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 12, Keyed Alike, Stainless Steel, 12PK (ED03-12)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Matte Black, 6PK (ED07-6)
- DORMA Grade 2 Cylindrical Lock, 53-Entry, LR-Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less (C553-J-LRC-626)
- Premier Lock Door Knob Locksets