Shop All Keyed Entry Door Handles
Premier Lock
Brass Entry Mortise Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys
Mfr # MR03
Zoro # G305259971
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Required Door Thickness 1.375 in., 1.5 in., 1.625 in., 1.75 in.
- Keyway Type SC1
- Cylinder Double Cylinder
- Finish Polished Brass
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # MR03
- Zoro # G305259971
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Lock Body Width (In.) | 2.75 in. |
Lock Body Depth (In.) | 2.5 in. |
Details
Required Door Thickness | 1.375 in., 1.5 in., 1.625 in., 1.75 in. |
Keyway Type | SC1 |
Cylinder | Double Cylinder |
Finish | Polished Brass |
Number of Keys | 2 |
Material | Brass |
Function | Keyed (Entry)Function |
Backset | 2.5 in. |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your doorway with this Brass Mortise Entry Lock Set. Each mortise lock is precision engineered and cut for maximum performance with a 2-1/2” backset. This lock is rated high for security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 215, Viton, 0.13 In., PK25 (U38871.012.0106)
- J.W. WINCO DIN908-ST-M27X2-A Threaded Plug Steel (908-ST-M27X2-A)
- ZORO SELECT Bumper, Rubber, Black, 17/64"H x 17/64"W, PK.100 (2944-034S)
- ZORO SELECT Dome Door Stop, Solid Brass, 1-1/4"H (5U609)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Solid Brass (LED02C)
- PREMIER LOCK Satin Nickel Single Cylinder Door Handleset with Deadbolt Lock, Inside Knob and 3 KW1 Keys (HSL-SN)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Right - Aluminum Finish (ALH02)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Stainless Steel, 4PK (LED03-4)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Stainless Steel, 2PK (LED03-2)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Right - Duranodic Finish (ALH04)
- YALE Escutcheon x Cylinder x Lever, Classroom 08/Nightlatch 03, Less Cylinder, Augusta Lever, LHR, Sa (AU656F 630 LHR)
- Premier Lock Keyed Entry Door Handles