Shop All Keyed Entry Door Handles
Premier Lock
Antique Brass Single Cylinder Door Handleset with Keyed Deadbolt Lock, Inside Knob and 3 KW1 Keys
Mfr # HSL-AN
Zoro # G105259973
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Keyed (Entry)Function
- Required Door Thickness 1.375 in., 1.5 in., 1.625 in., 1.75 in.
- Keyway Type KW1
- Weight 4.15 lbs.
- Color Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # HSL-AN
- Zoro # G105259973
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 16 in. |
Width | 3 |
Length | 2.25 in. |
Details
Lockset Function | Keyed (Entry)Function |
Required Door Thickness | 1.375 in., 1.5 in., 1.625 in., 1.75 in. |
Keyway Type | KW1 |
Weight | 4.15 lbs. |
Color | Antique Brass |
Number of Keys | 3 |
Finish | Antique Brass |
Material | Zinc Alloy |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. All cylinders used in Premier Lock products are made of solid brass to ensure an extended lifetime and protection against corrosion. Secure your entryway with this decorative keyed entry handle set. Each set includes an adjustable latch to fit all standard door sizes and was designed for maximum performance. Grade 3 for high security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Tuscany Walnut SAMPLE Pattern Tumbled Travertine Paver Kits (ZOR-LSC-0130-SAM)
- PROSOURCE Glide Swivel Chair 5/8In Brass (FE-51142-PS)
- ZORO SELECT Cam Latch, Keyed, Passivated, Recessed Hex (4RRF6)
- SCHLAGE ELECTRONICS CO100MS70 KP RHO 606 PD Electric Mortise Lock (CO100MS70KPRHO606PR)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Antique Brass (LED04C)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03C)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Matte Black, 3PK (LEV11X-3)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Polished Brass (LEV05X)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV01X-3)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML03D)
- ZORO SELECT Door Lever Lockset, BSN Curved Style (GP 116 BSN 626 234 ASA SFL)
- Premier Lock Door Lever Locksets