Shop All Door Closers
Premier Lock
Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4
Mfr # DC41
Zoro # G205260008
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Material Aluminum Alloy
- Length 12.5 in.
- Features 2 Valve Mechanism
- Standards ANSI Grade 1 A-156.4 Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # DC41
- Zoro # G205260008
- UPC # 357951825726
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Length | 12.5 in. |
Width | 4.25 in. |
Height | 3.5 in. |
Details
Finish | Silver |
Material | Aluminum Alloy |
Features | 2 Valve Mechanism |
Standards | ANSI Grade 1 A-156.4 Standards |
Application | Residential/Commercial |
Description
Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 143 lbs. to 176 lbs. and includes an adjustable 2 valve system for optimal closing and latching speeds. These commercial closers are all high-grade security rated ready for use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS 3" H Galvanized Steel Steel Hinge (V35GAL)
- MAG-MATE Rare Earth Magnet Material, 7.96 lb. (NE3737NP42)
- DELTANA Mail Slot, Heavy Duty Satin Nickel (MS0030U15)
- SCHLAGE Mortise Lock Armor Front, With Latch and Aux Latch Holes for L9050, L9056, L9060, L9070/71/80/82 Fu (09-663-626)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC22)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC31)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC42)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC32)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #4 (DC41BC)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4021-REG LH DKBRZ)
- Premier Lock Door Closers