Shop All Door Closers
Premier Lock
Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3
Mfr # DC31
Zoro # G205260022
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Material Aluminum Alloy
- Application Residential/Commercial
- Standards ANSI Grade 1 A-156.4 Standards
- Height 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # DC31
- Zoro # G205260022
- UPC # 357951825719
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Height | 3.5 in. |
Length | 12.5 in. |
Width | 4.25 in. |
Details
Finish | Silver |
Material | Aluminum Alloy |
Application | Residential/Commercial |
Standards | ANSI Grade 1 A-156.4 Standards |
Features | 2 Valve Mechanism |
Description
Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 99 lbs. to 132 lbs. and includes an adjustable 2 valve system for optimal closing and latching speeds. These commercial closers are all high-grade security rated ready for use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swell Latch, Nonlock, Black Powder Coated (1XPA4)
- ALARM CONTROLS Electric Strike, Metal/Wood, 12/24 V AC/DC (AES-30012KIT)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.2 (B561CP6D D 626)
- PRIMELINE TOOLS Pocket Door Guide, Jamb Mounted, Nylon (1 Pair) (N 6950)
- PREMIER LOCK Adjustable Barrier Free Grade 1 Door Closer - ADA Compliant: Duranodic (DC9002BF)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC32)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #4 (DC41BC)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC22)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC21)
- JACKSON Heavy-Duty Adjustable Center-Hung Walking Beam Type Top Pivot W/ Brushed Stainless Cover Plate (J580BS)
- Premier Lock Door Closers