Shop All Door Closers
Premier Lock
Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2
Mfr # DC21
Zoro # G505259979
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Material Aluminum Alloy
- Features 2 Valve Mechanism
- Application Residential/Commercial
- Length 12.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # DC21
- Zoro # G505259979
- UPC # 357951825702
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Length | 12.5 in. |
Height | 3.5 in. |
Width | 4.25 in. |
Details
Finish | Silver |
Material | Aluminum Alloy |
Features | 2 Valve Mechanism |
Application | Residential/Commercial |
Standards | ANSI Grade 1 A-156.4 Standards |
Description
Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 88 lbs. and includes an adjustable 2 valve system for optimal closing and latching speeds. These commercial closers are all high-grade security rated ready for use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 411APKL30 30" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL30)
- EBERHARD MANUFACTURING CO 3Pt Blk/Chr"T"Handle No Cyl (EMC 18430-54 PR 31)
- OEM OEM: REF: 2015-2017 Chrysler 200 / 4-Button Smart Key / PN: 68155686AB / M3M40821302 (RSK-ULK120)
- GLYNN JOHNSON Overhead Holders and Stops (451S-SP28)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC22)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #3 (DC31BC)
- PREMIER LOCK Adjustable Barrier Free Grade 1 Door Closer - ADA Compliant: Duranodic (DC9002BF)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC31)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC51)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC32)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duranodic with Backcheck - Size 4 (TC204-BC-DU)
- Premier Lock Door Closers & Accessories