Shop All Door Closers
Premier Lock
Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #5
Mfr # DC51BC
Zoro # G905259968
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Silver
- Material Aluminum Alloy
- Width 4.25 in.
- Standards ANSI Grade 1 A-156.4 Standards
- Length 12.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # DC51BC
- Zoro # G905259968
- UPC # 357951825801
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Width | 4.25 in. |
Length | 12.5 in. |
Height | 3.5 in. |
Details
Finish | Silver |
Material | Aluminum Alloy |
Standards | ANSI Grade 1 A-156.4 Standards |
Application | Residential/Commercial |
Features | Adjustable 3 Valve Mechanism |
Description
Add extra security to your doorway with a Premier Lock Commercial Door Closer. Designed for use with doors that weigh up to 99 lbs. to 132 lbs. and includes an adjustable 2 valve system for optimal closing and latching speeds. These commercial closers are all high-grade security rated ready for use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Half Dummy Door Knobs Lifetime Brass (5020.003.IDM)
- TRIPAR 15 In. to 30 In. Brass Wire Plate Hanger (23-1325)
- STRYBUC Nylon Face Guide (900-6901)
- HES Mounting TabHES Electric Strikes (152)
- PREMIER LOCK Adjustable Barrier Free Grade 1 Door Closer - ADA Compliant: Duranodic (DC9002BF)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC22)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC51)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #4 (DC41BC)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC31)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC41)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101B x 689)
- Premier Lock Door Closers