Shop All Door Closers
Premier Lock
Adjustable Power Grade 1 Door Closer: Duranodic
Mfr # DC9002-16
Zoro # G205259989
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Duranodic
- Material Aluminum Alloy
- Application Residential/Commercial
- Length 11.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier Lock
- MFR # DC9002-16
- Zoro # G205259989
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Length | 11.75 in. |
Width | 2.875 in. |
Height | 2.5 in. |
Details
Color | Black |
Finish | Duranodic |
Material | Aluminum Alloy |
Application | Residential/Commercial |
Standards | ANSI Grade 1 A-156.4 Standards |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Add function and security to your commercial door with Premier Lock's Grade 1 Adjustable Power Door Closer with a lifetime rating of 2 million cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1WHN5)
- EKENA MILLWORK CVA350 - 3 1/2"H x 3/4"D x 144"L Casing Flexible Moulding (CASFCVA350X144)
- SCHLAGE RESIDENTIAL Knob Lockset, Brass, Passage Function, Gr 2 (F10 AND 505 AND)
- PREMIER LOCK Antique Brass Single Cylinder Door Handleset with Keyed Deadbolt Lock, Inside Knob and 3 KW1 Keys (HSL-AN)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC21)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC41)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC52)
- PREMIER LOCK Adjustable Barrier Free Grade 1 Door Closer - ADA Compliant: Duranodic (DC9002BF)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC51)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable 3 Valve Mechanism, Back Check, Size #4 (DC41BC)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X 689 X RH)
- Premier Lock Door Closers