Shop All Door Closers
Premier Lock
Adjustable Barrier Free Grade 1 Door Closer - ADA Compliant: Aluminum
Mfr # DC9001BF
Zoro # G905259982
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Finish Aluminum
- Material Aluminum Alloy
- Length 11.75 in.
- Height 2.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier Lock
- MFR # DC9001BF
- Zoro # G905259982
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Length | 11.75 in. |
Height | 2.5 in. |
Width | 2.875 in. |
Details
Color | Aluminum |
Finish | Aluminum |
Material | Aluminum Alloy |
Features | ADA Compliant |
Application | Residential/Commercial |
Standards | ANSI Grade 1 A-156.4 Standards |
Description
Premier Lock is an industry leader in providing functional, secure, and smart locksmith products for residential and commercial purposes. Add function and security to your commercial door with Premier Lock's ADA Compliant Grade 1 Barrier Free, Adjustable Door Closer with a lifetime rating of 2 million cycles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2 in W x 72 in H Mill Continuous Hinge (CS26020072GA)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0116)
- MASTER LOCK 1-3/16" Blue Set Your Own Combination TSA Luggage Lock (4688DBLU)
- AMERIMAX HOME PRODUCTS Splash Block Blk 24"L (3015--12)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC41)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC21)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC32)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC42)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC52)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC31)
- YALE Manual Hydraulic 5800 Door Closer Heavy Duty Interior and Exterior, Black (5801 x BSP)
- Premier Lock Door Closers