Shop All Paint Roller Extension Poles
Premier
Internal Twist Pole, SS, 3 ft., -6 ft., PK6
Mfr # 81036
Zoro # G1104341
product price: $71.99
/pk 6, $12.00/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 to 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 81036
- Zoro # G1104341
- UPC # 044359810361
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Length | 3 to 6 ft. |
Details
Item | Internal Twist Pole,SS,3 ft.,-6 ft.,PK6 |
Description
Internal Twist Pole,SS,3 ft.,-6 ft.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Polyurethane, Clear, Gloss, 1 gal. (9032)
- RUST-OLEUM Black Glitter, Gloss, 11 oz (345664)
- GENERAL FINISHES 1 Pt Dye Stain Water-Based Wood Stain Reducer (DPU)
- RAE Exterior Paint, Flat, Water Base, Beige, 1 gal (9622-01)
- PREMIER Extension Pole, 3 to 6 ft., Steel (88036)
- PREMIER Fiberglass Pole w/ Metal Thread, 60", PK24 (84055)
- PREMIER Extension Pole, 60" x 1-1/8", PK12 (618410)
- PREMIER 4-8 ft. x 1.5 in. Dia. Telescoping Fiberglass Extension Pole - Yellow & Black (1803360)
- PREMIER Wood Extension Pole, 3 pcs., 42", PK12 (3PCWP)
- PREMIER Premier 4 Ft. Single Piece Metal Extension Pole (89001)
- PREMIER Extension Pole Fbrgls 4' (84004)
- Premier Paint Rollers and Frames