Shop All Paper Cutters
Premier
Guillotine Paper Trimmer, 47 in. L, Wood
Mfr # WC36
Zoro # G9563197
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Premium
- Cutting Length 36 in
- Sheet Capacity 20
- Blade Material Steel
- Cutter Base Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # WC36
- Zoro # G9563197
- UPC # 011991013603
- Country of Origin United States
- Category Paper Cutters
Dimensions
Cutting Length | 36 in |
Length | 47 in |
Height | 5 1/2 in |
Width | 25 in |
Details
Item | Guillotine Paper Trimmer |
Classification | Premium |
Sheet Capacity | 20 |
Blade Material | Steel |
Cutter Base Material | Wood |
Base Material | Wood |
Color | Green |
Product Type | Guillotine Countertop Paper Cutters |
Description
Guillotine Countertop Paper Cutters, 20 Sheet Capacity, Cutting Length 36 in, Height 5 1/2 in, Length 47 in, Width 25 in, Cutter Base Material Wood, Blade Material Steel, Classification Premium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6 1/4 x 3 1/8'' Green Plastic Shipping Tags - Pre-Wired, 100PK (S-10749G-PW)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 24" x 250', Kraft, 1 Roll (SF24)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- SCHOOL SMART BOARD BRISTOL 12X18 BLACK PK OF 100 PK (1112BK)
- PREMIER Guillotine Paper Trimmer, 19 in. L, Wood (W12)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 12" Cut Length, Wood Base, 12.5 x 12 (W12)
- PREMIER Guillotine Paper Trimmer, 26-3/4in.L, Wood (W18)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- PREMIER Guillotine Paper Trimmer, 21-7/8in.L, Wood (W15)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- PREMIER Guillotine Paper Trimmer, 39 in. L, Wood (W30)
- Premier Paper Cutters