Shop All Paper Cutters
Premier
Guillotine Paper Trimmer, 39 in. L, Wood
Mfr # W30
Zoro # G9563206
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Premium
- Cutting Length 30 in
- Sheet Capacity 20
- Blade Material Steel
- Cutter Base Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # W30
- Zoro # G9563206
- UPC # 011991023008
- Country of Origin United States
- Category Paper Cutters
Dimensions
Cutting Length | 30 in |
Width | 25 in |
Length | 39 in |
Height | 5 1/2 in |
Details
Item | Guillotine Paper Trimmer |
Classification | Premium |
Sheet Capacity | 20 |
Blade Material | Steel |
Cutter Base Material | Wood |
Base Material | Wood |
Color | Charcoal |
Product Type | Guillotine Countertop Paper Cutters |
Description
Guillotine Countertop Paper Cutters, 20 Sheet Capacity, Cutting Length 30 in, Height 5 1/2 in, Length 39 in, Width 25 in, Cutter Base Material Wood, Blade Material Steel, Classification Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Height: 9 in (250C)
- SCOTCH Packaging Tape, 1.88" x 38.2 yd. (3450S-RD-36GC)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS150)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Bk, PK12 (32220)
- PREMIER Guillotine Paper Trimmer, 47 in. L, Wood (WC36)
- PREMIER Paper Trimmer, Poly Board, 12" (P212X)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (W18)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- PREMIER Guillotine Paper Trimmer, 21-7/8in.L, Wood (W15)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 12" Cut Length, Wood Base, 12.5 x 12 (W12)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 12" Cut Length, 14" x 22" (16717)
- Premier Paper Cutters