Shop All Paper Cutters
Premier
Guillotine Paper Trimmer, 26-3/4in.L, Wood
Mfr # W18
Zoro # G9563224
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Premium
- Cutting Length 18 in
- Sheet Capacity 20
- Blade Material Steel
- Cutter Base Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # W18
- Zoro # G9563224
- UPC # 011991021806
- Country of Origin United States
- Category Paper Cutters
Dimensions
Cutting Length | 18 in |
Height | 5 in |
Width | 20 3/4 in |
Length | 26 3/4 in |
Details
Item | Guillotine Paper Trimmer |
Classification | Premium |
Sheet Capacity | 20 |
Blade Material | Steel |
Cutter Base Material | Wood |
Base Material | Wood |
Product Type | Guillotine Countertop Paper Cutters |
Description
Guillotine Countertop Paper Cutters, 20 Sheet Capacity, Cutting Length 18 in, Height 5 in, Length 26 3/4 in, Width 20 3/4 in, Cutter Base Material Wood, Blade Material Steel, Classification Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75 in. Expansion, Manila, 50PK (UNV18104)
- DOUBLE A Paper, Copy, Premium, 11x17, PK5 (111720)
- NEENAH PAPER Card Stock, 8-1/2x11, Yellow, PK250 (WAU22731)
- EUREKA Peanuts® The Perfect Friend 17in x 22in Poster (837039)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (W18)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 12" Cut Length, Wood Base, 12.5 x 12 (W12)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- PREMIER Guillotine Paper Trimmer, 21-7/8in.L, Wood (W15)
- PREMIER Guillotine Paper Trimmer, 19 in. L, Wood (W12)
- DAHLE Prof. Guillotine Paper Cutter, 18" (534)
- Premier Paper Cutters