Shop All Paint Roller Extension Poles
Premier
Fiberglass Pole, One Piece, 6", PK12
Mfr # 84006
Zoro # G1104457
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 84006
- Zoro # G1104457
- UPC # 044359840061
- Country of Origin China
- Category Paint Roller Extension Poles
Dimensions
Length | 72" |
Details
Item | Fiberglass Pole,One Piece,6",PK12 |
Description
Fiberglass Pole,One Piece,6 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Navy Gray, 1 gal (245443)
- PREMIER Polyester 9 in. W X 3/8 in. Paint Roller Cover 6 pk (6PK38)
- TRIMACO Drop Cloth, 4 ft. W (04328)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Red, Gloss, 15 oz (V2163838)
- PREMIER Wood Pole with Metal Tip, 6 ft., PK12 (6-MTP)
- PREMIER Lock Extnsn Pole, SS Hex, 6 ft.-12 ft., PK6 (87612)
- PREMIER Premier Paint Roller 81048 4 - 8 ft. Stainless Steel; Internal Twist Telescoping Extension Pole (105660)
- PREMIER Premier 2 Ft. To 4 Ft. Telescoping Fiberglass & Stainless Steel Push Button Extension Pole (83024)
- PREMIER Extension Pole, 60" x 1-1/8", PK12 (618410)
- PREMIER Wood Pole with Metal Tip, 4 ft., PK12 (4-MTP)
- ZORO SELECT Heavy Duty Extension Pole, Size 2 to 4 Ft (1UFN6)
- Premier Paint Rollers and Frames